Pipe fitting

  • Mfr # 60RTESW3K150050
  • Zoro # G823937610
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
1 1/2 in
Side 3 Thread Type
NPT
Fitting Side C Gender
Female
Specific Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RTESW3K150050
Zoro #
G823937610
UPC #
840280542773
Country of Origin
Multiple

Dimensions

Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size C
1/2"-14
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1-1/2"-11.5
Fitting Thread Size A
1-1/2"-11.5
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
98 mm
Wire Rope Length
98 mm
Length
98 mm

Details

Item
Pipe Fitting
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Fitting Side C Gender
Female
Specific Fitting Shape
Tee
Includes Seal
No
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Color
Silver
For Pipe Schedule
Schedule 40
Material Grade
CF8M
Application
Air, Gases, Oils, Potable Water
Fitting Side B Pipe Threading
11 1/2
Class
Class 150
Fitting Side C Pipe Threading
14
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews