Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8766
Zoro # G200421176
product price: $52.99
/eaKey Features
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
7/8 in
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8766
Zoro #
G200421176
UPC #
193005127671
Country of Origin
China
Dimensions
Hex Size
7/8 in
Overall Length
1 7/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Material Grade
316
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Pipe Threading
19
Fitting Side A Type
BSPT
Maximum Operating Pressure
5,300 psi
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
18
Description
Adapter, Stainless Steel, 316, 3/8 in, Female, BSPT, 19, 3/8 in, Male, NPT, 18, 5,300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.