Air Operated Drum Pump, with Drum Cart
Mfr # DIASYS-CART
Zoro # G7343799
product price: $1,886.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
For Media Type
Ammonia, Antifreeze, Brake Fluid, Diesel Fuel, Ethanol, Ethylene Glycol, Fertilizers, Fungicides, Glycerin, Herbicides, Isopropanol, Methanol, Pesticides, Sodium Bicarbonate, Windshield Washer Fluid
For Container Size
30 gal, 55 gal
Max. Flow Rate
13 gpm
Max. Viscosity
500 cps
Diesel Exhaust Fluid Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIASYS-CART
Zoro #
G7343799
UPC #
791885905565
Country of Origin
India
Dimensions
For Container Size
30 gal, 55 gal
Manufacturers Warranty Length
1 yr.
Discharge Size FPT (In.)
1/2
Inlet Size
1/2"
Hose Length
78 in
Discharge Tube Length
6 ft. 5"
Air Inlet Size
3/8 in FNPT
Suction Tube Length
36 in
Spout Connection Size
1 in
Height Above Container
9 in
Overall Length
41 1/2 in
Spout Length
7 in
Air Outlet Size
3/8 in
Hose Outside Dia.
3/4 in
Overall Height
38 in
Overall Width
31 in
Description
Air Drum Pump, Max. Air Pressure 140 psi, Spout Connection Size Not Applicable, Suction Tube Material Buna-N, Self-Priming Yes, Overall Length 41 1/2 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Features High Suction Lift, Spout Length Not Applicable, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 3/8 in, Air Consumption 12 cfm, Hose Length 78 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 70 dB, Max. Viscosity 500 cps, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.