Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR70012C04-LOW

  • Zoro # G223948186


product price:  $12.79
/ea

Key Features

Drive Size
1/4 in
Finish
Black Oxide
Maximum Head Height
0.211 in
Thread Fit
3A
Head Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR70012C04-LOW
Zoro #
G223948186
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Maximum Head Height
0.211 in
Head Diameter
3/4 in
Minimum Head Height
0.195 in
Shoulder Diameter
1/2 in
Thread Size
3/8"-16
Shoulder Length
1/4 in
Shoulder Length Tolerance
+/-0.005 in

Details

Item
Shoulder Screw
Finish
Black Oxide
Thread Fit
3A
Resistance Properties
Corrosion-Resistant
Material
Alloy Steel
Head Texture
Knurled
Precision Screw
Yes
System of Measurement
Inch
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size 3/8 In.-16, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Head Diameter 3/4 in, Drive Size 1/4 in, Head Texture Knurled, Maximum Head Height 0.211 in, Minimum Head Height 0.195 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.