Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR70053C20-LOW

  • Zoro # G323948321


product price:  $65.99
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Material
Alloy Steel
Drive Size
3/32 in
System of Measurement
Inch
Shoulder Length Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR70053C20-LOW
Zoro #
G323948321
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/32 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter
5/32 in
Minimum Head Height
0.078 in
Thread Size
#6-32
Maximum Head Height
0.093 in
Head Diameter
9/32 in
Shoulder Length
1 1/4 in

Details

Item
Shoulder Screw
Resistance Properties
Corrosion-Resistant
Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Precision Screw
Yes
Thread Fit
3A
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Inch, Thread Size #6-32, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/32 in, Head Diameter 9/32 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.093 in, Minimum Head Height 0.078 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.