Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M10X50-LOW

  • Zoro # G023948140


product price:  $122.59
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Shoulder Length Tolerance
+/-0.25 mm
Maximum Head Height
4.7 mm
Thread Size
M8x1.25
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M10X50-LOW
Zoro #
G023948140
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.25 mm
Maximum Head Height
4.7 mm
Thread Size
M8x1.25
Shoulder Diameter
10 mm
Shoulder Length
50 mm
Minimum Head Height
4.3 mm
Head Diameter
16 mm
Drive Size
5 mm

Details

Item
Shoulder Screw
Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Resistance Properties
Corrosion-Resistant
Finish
Black Oxide
Thread Fit
5g6g
Precision Screw
Yes
System of Measurement
Metric

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 50 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.