Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M6X10-LOW

  • Zoro # G923948523


product price:  $51.69
/ea

Key Features

Drive Size
3 mm
Thread Size
M5x0.80
Maximum Head Height
3.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Head Texture
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M6X10-LOW
Zoro #
G923948523
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3 mm
Thread Size
M5x0.80
Maximum Head Height
3.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
6 mm
Minimum Head Height
2.8 mm
Head Diameter
10 mm
Shoulder Length
10 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Finish
Black Oxide
Thread Fit
5g6g
Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 10 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.