Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M6X25-LOW

  • Zoro # G623948106


product price:  $91.49
/ea

Key Features

Thread Size
M5x0.80
Maximum Head Height
3.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Resistance Properties
Corrosion-Resistant
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M6X25-LOW
Zoro #
G623948106
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5x0.80
Maximum Head Height
3.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Drive Size
3 mm
Shoulder Diameter
6 mm
Minimum Head Height
2.8 mm
Head Diameter
10 mm
Shoulder Length
25 mm

Details

Item
Shoulder Screw
Resistance Properties
Corrosion-Resistant
Material
Alloy Steel
Finish
Black Oxide
Thread Fit
5g6g
Precision Screw
Yes
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 25 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.