Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M6X4-LOW

  • Zoro # G823948586


product price:  $35.09
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Head Texture
Knurled
Thread Size
M5x0.80
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M6X4-LOW
Zoro #
G823948586
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5x0.80
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
6 mm
Drive Size
3 mm
Minimum Head Height
2.8 mm
Head Diameter
10 mm
Maximum Head Height
3.2 mm
Shoulder Length
4 mm

Details

Item
Shoulder Screw
Resistance Properties
Corrosion-Resistant
Head Texture
Knurled
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
5g6g
Finish
Black Oxide
Precision Screw
Yes
Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 4 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.