Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M6X20-LOW

  • Zoro # G023948669


product price:  $83.19
/ea

Key Features

Minimum Head Height
2.8 mm
Precision Screw
Yes
Shoulder Diameter
6 mm
Shoulder Length Tolerance
+/-0.25 mm
Thread Fit
5g6g
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M6X20-LOW
Zoro #
G023948669
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
2.8 mm
Shoulder Diameter
6 mm
Shoulder Length Tolerance
+/-0.25 mm
Thread Size
M5x0.80
Drive Size
3 mm
Shoulder Length
20 mm
Maximum Head Height
3.2 mm
Head Diameter
10 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Thread Fit
5g6g
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 20 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.