Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M13X30
- Zoro # G023940588
product price:Â
$
20.39
/ea
Key Features
Shoulder Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Tensile Strength
140,000 psi
Overall Length
46 mm
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M13X30
- Zoro #
- G023940588
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Head Type
- Knurled
- Finish
- Black Oxide
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Shear Strength
- 70,000 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Color
- Black
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter
- 13 mm
- Shoulder Length
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 46 mm
- Minimum Thread Length
- 16 mm
- Head Diameter
- 19 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M10x1.50
- Head Height
- 10 mm
- Length
- 46 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.