Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X110
- Zoro # G923941180
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X110
- Zoro #
- G923941180
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Material
- Alloy Steel
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Material Grade/Class
- 4140
- Rockwell Hardness
- B91, C32
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 11 mm
- Head Diameter
- 24 mm
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 110 mm
- Minimum Thread Length
- 18 mm
- Thread Size
- M12x1.75
- Overall Length
- 128 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 128 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.