Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X45
- Zoro # G923941227
product price:Â
$
49.49
/ea
Key Features
Shoulder Diameter
16 mm
Rockwell Hardness
B91, C32
Minimum Yield Strength
85,000 psi
Overall Length
63 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X45
- Zoro #
- G923941227
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Precision Screw
- Yes
- System of Measurement
- Metric
- Material
- Alloy Steel
- Shear Strength
- 70,000 psi
- Tensile Strength
- 140,000 psi
- Color
- Black
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 45 mm
- Overall Length
- 63 mm
- Head Height
- 11 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M12x1.75
- Minimum Thread Length
- 18 mm
- Head Diameter
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 63 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.