Shop ZORO SELECT

Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M16X35
  • Zoro # G223941798

product price: 
$
48.19
/ea

Key Features

Finish
Black Oxide
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
140,000 psi
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M16X35
Zoro #
G223941798
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
11 mm
Shoulder Length
35 mm
Head Diameter
24 mm
Minimum Thread Length
18 mm
Overall Length
53 mm
Shoulder Diameter
16 mm
Thread Size
M12x1.75
Length
53 mm

Details

Item
Shoulder Screw
Finish
Black Oxide
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
140,000 psi
Color
Black
Head Type
Knurled
Material Grade/Class
4140
Drive Type
Internal Hex
Material
Alloy Steel
System of Measurement
Metric
Shear Strength
70,000 psi
Rockwell Hardness
B91, C32
Precision Screw
Yes
Minimum Yield Strength
85,000 psi
Head Texture
Knurled
Shell Material
Alloy Steel
Wire Color
Black

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.