Stainless Steel SHCS, PK5
- Mfr # 1-S-62C-350
- Zoro # G524971906
product price:Â
$
19.15
/pk of 5, $3.83/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Head Diameter
0.938 in
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-S-62C-350
- Zoro #
- G524971906
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 0.938 in
- Drive Size
- 1/2 in
- Head Height
- 0.625 in
- Thread Size
- 5/8"-11
- Fastener Length
- 3 1/2 in
Details
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-11, Fastener Length 3 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.