Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK15
- Mfr # SCIA1500400-015P
- Zoro # G923557794
product price:Â
$
428.99
/pk of 15, $28.60/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Yield Strength
120,000 psi
Drive Type
Socket
Minimum Thread Length
2 1/8 in
Thread Direction
Right Hand
Proof Load
135,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA1500400-015P
- Zoro #
- G923557794
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Proof Load
- 135,000 psi
- Color
- Black
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- 1176
- Thread Fit
- 3A
- Seal Material
- None
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Non-Marring Tip
- No
- System of Measurement
- Inch
- Finish
- Plain
- Rockwell Hardness
- HRC37
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 2 1/8 in
- Thread Size
- 1 1/2"-6
- Maximum Head Height
- 1.5 in
- Fastener Length
- 4 in
- Head Height
- 1.5 in
- Minimum Head Height
- 1.485 in
- Head Diameter
- 2.25 in
- Drive Size
- 1 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1 1/2 In.-6, Minimum Thread Length 2 1/8 in, Fastener Length 4 in, Head Height 1.5 in, Head Diameter 2.25 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.