Alloy Steel Socket Head Cap Screw, PK10
- Mfr # SCIA1500450-010P
- Zoro # G123558591
product price:Â
$
300.99
/pk of 10, $30.10/ea
Free Shipping & Returns
Key Features
Socket Head
Fastener Length
4 1/2 in
Seal Material
None
Thread Direction
Right Hand
Finish
Plain
Minimum Yield Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA1500450-010P
- Zoro #
- G123558591
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Seal Material
- None
- Thread Direction
- Right Hand
- Finish
- Plain
- Minimum Yield Strength
- 120,000 psi
- Non-Marring Tip
- No
- Material Grade/Class
- 1176
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Sealing Gasket
- No
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Fit
- 3A
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC37
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Proof Load
- 135,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Maximum Head Height
- 1.5 in
- Minimum Head Height
- 1.485 in
- Thread Size
- 1 1/2"-6
- Head Diameter
- 2.25 in
- Head Height
- 1.5 in
- Minimum Thread Length
- 2 1/8 in
- Drive Size
- 1 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1 1/2 In.-6, Minimum Thread Length 2 1/8 in, Fastener Length 4 1/2 in, Head Height 1.5 in, Head Diameter 2.25 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.