Alloy Steel Socket Head Cap Screw, PK150
- Mfr # SCIA0620175-150P
- Zoro # G323559954
product price:Â
$
195.99
/pk of 150, $1.31/ea
Free Shipping & Returns
Key Features
Socket Head
Dimensional Standards
ASME B18.3
Rockwell Hardness
HRC37
Material Quality Standards
ASTM A574
Minimum Thread Length
7/8 in
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620175-150P
- Zoro #
- G323559954
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Rockwell Hardness
- HRC37
- Material Quality Standards
- ASTM A574
- Material
- Alloy Steel
- System of Measurement
- Inch
- Proof Load
- 135,000 psi
- Thread Fit
- 3A
- Drive Type
- Socket
- Non-Marring Tip
- No
- Thread Style
- Fully Threaded
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 1176
- Minimum Yield Strength
- 120,000 psi
- Seal Material
- None
- Finish
- Plain
- Sealing Gasket
- No
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Drive Size
- 1/2 in
- Maximum Head Height
- 0.625 in
- Minimum Head Height
- 0.616 in
- Head Diameter
- 0.938 in
- Fastener Length
- 1 3/4 in
- Head Height
- 0.625 in
- Thread Size
- 5/8"-11
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 1 3/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.