Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK300
- Mfr # SCIA0370325-300P
- Zoro # G223560166
product price:Â
$
195.99
/pk of 300, $0.65/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Size
5/16 in
Non-Marring Tip
No
Minimum Yield Strength
120,000 psi
Finish
Plain
Head Height
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0370325-300P
- Zoro #
- G223560166
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Non-Marring Tip
- No
- Minimum Yield Strength
- 120,000 psi
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC37
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.3
- Proof Load
- 135,000 psi
- Material Quality Standards
- ASTM A574
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Seal Material
- None
- Material Grade/Class
- 1176
- Color
- Black
- Sealing Gasket
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 5/8 in
- Maximum Head Height
- 0.375 in
- Minimum Head Height
- 0.368 in
- Head Diameter
- 0.562 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 3 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.