Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK500
- Mfr # SCIA0430100-500P
- Zoro # G923558968
product price:Â
$
259.99
/pk of 500, $0.52/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Style
Fully Threaded
Rockwell Hardness
HRC37
Finish
Plain
Minimum Thread Length
7/32 in
Minimum Head Height
0.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0430100-500P
- Zoro #
- G923558968
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC37
- Finish
- Plain
- Proof Load
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Minimum Yield Strength
- 120,000 psi
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Non-Marring Tip
- No
- Drive Type
- Socket
- Sealing Gasket
- No
- Material Grade/Class
- 1176
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Seal Material
- None
- Thread Fit
- 3A
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 7/32 in
- Minimum Head Height
- 0.43 in
- Thread Size
- 7/16"-14
- Head Diameter
- 0.656 in
- Maximum Head Height
- 0.438 in
- Fastener Length
- 1 in
- Drive Size
- 3/8 in
- Head Height
- 0.438 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length 7/32 in, Fastener Length 1 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.