Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK350
- Mfr # SCIA0430175-350P
- Zoro # G923558524
product price:Â
$
340.99
/pk of 350, $0.97/ea
Free Shipping & Returns
Key Features
Socket Head
Fastener Length
1 3/4 in
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
1176
Minimum Thread Length
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0430175-350P
- Zoro #
- G923558524
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material Grade/Class
- 1176
- Drive Type
- Socket
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 3A
- Minimum Yield Strength
- 120,000 psi
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- Color
- Black
- Finish
- Plain
- Thread Direction
- Right Hand
- Seal Material
- None
- Non-Marring Tip
- No
- Proof Load
- 135,000 psi
- Sealing Gasket
- No
- Rockwell Hardness
- HRC37
- Material Quality Standards
- ASTM A574
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Minimum Thread Length
- 7/32 in
- Head Height
- 0.438 in
- Minimum Head Height
- 0.43 in
- Thread Size
- 7/16"-14
- Drive Size
- 3/8 in
- Head Diameter
- 0.656 in
- Maximum Head Height
- 0.438 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length 7/32 in, Fastener Length 1 3/4 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.