Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK700
- Mfr # SCIA0430075-700P
- Zoro # G823559423
product price:Â
$
336.99
/pk of 700, $0.48/ea
Free Shipping & Returns
Key Features
Socket Head
Seal Material
None
Thread Size
7/16"-14
Finish
Plain
Material
Alloy Steel
Head Diameter
0.656 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0430075-700P
- Zoro #
- G823559423
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Seal Material
- None
- Finish
- Plain
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Sealing Gasket
- No
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Fit
- 3A
- Color
- Black
- Rockwell Hardness
- HRC37
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 1176
- Proof Load
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 7/16"-14
- Head Diameter
- 0.656 in
- Fastener Length
- 3/4 in
- Head Height
- 0.438 in
- Drive Size
- 3/8 in
- Minimum Head Height
- 0.43 in
- Minimum Thread Length
- 7/32 in
- Maximum Head Height
- 0.438 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length 7/32 in, Fastener Length 3/4 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.