Shop ZORO SELECT

Alloy Steel Socket Head Cap Screw, PK65

  • Mfr # SCIA0620600-065P
  • Zoro # G823558273

product price: 
$
320.99
/pk of 65, $4.94/ea
Free Shipping & Returns

Key Features

Socket Head
Head Diameter
0.938 in
Seal Material
None
Color
Black
Drive Size
1/2 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0620600-065P
Zoro #
G823558273
UPC #
-
Country of Origin
Multiple

Dimensions

Head Diameter
0.938 in
Drive Size
1/2 in
Minimum Head Height
0.616 in
Head Height
0.625 in
Minimum Thread Length
7/8 in
Fastener Length
6 in
Thread Size
5/8"-11
Maximum Head Height
0.625 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Seal Material
None
Color
Black
Material
Alloy Steel
Thread Direction
Right Hand
Material Quality Standards
ASTM A574
Thread Style
Partially Threaded
Drive Type
Socket
Non-Marring Tip
No
Sealing Gasket
No
Material Grade/Class
1176
Proof Load
135,000 psi
System of Measurement
Inch
Rockwell Hardness
HRC37
Dimensional Standards
ASME B18.3
Finish
Plain
Thread Fit
3A
Manufacturer Location
Globally Sourced
Minimum Yield Strength
120,000 psi
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 6 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.