Alloy Steel Socket Head Cap Screw, PK700
- Mfr # SCIA0250400-700P
- Zoro # G523559501
product price:Â
$
411.99
/pk of 700, $0.59/ea
Free Shipping & Returns
Key Features
Socket Head
Proof Load
145,000 psi
Color
Black
Head Diameter
0.375 in
Head Height
0.25 in
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250400-700P
- Zoro #
- G523559501
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 145,000 psi
- Color
- Black
- Material Grade/Class
- 1176
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A574
- System of Measurement
- Inch
- Sealing Gasket
- No
- Material
- Alloy Steel
- Finish
- Plain
- Minimum Yield Strength
- 120,000 psi
- Seal Material
- None
- Drive Type
- Socket
- Rockwell Hardness
- HRC39
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Drive Size
- 3/16 in
- Fastener Length
- 4 in
- Minimum Head Height
- 0.244 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 0.25 in
- Minimum Thread Length
- 7/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.