Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA-100062-2500P
- Zoro # G023559520
product price:Â
$
152.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Socket Head
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
HRC39
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA-100062-2500P
- Zoro #
- G023559520
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC39
- Seal Material
- None
- Manufacturer Location
- Globally Sourced
- Sealing Gasket
- No
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Non-Marring Tip
- No
- Material
- Alloy Steel
- Material Grade/Class
- 1176
- Color
- Black
- Thread Fit
- 3A
- Finish
- Plain
- Proof Load
- 145,000 psi
- System of Measurement
- Inch
- Drive Type
- Socket
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Fastener Length
- 5/8 in
- Head Diameter
- 0.312 in
- Minimum Head Height
- 0.303 in
- Thread Size
- #10-24
- Maximum Head Height
- 0.312 in
- Minimum Thread Length
- 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.