Alloy Steel Socket Head Cap Screw
- Mfr # SCIA-100200-2000P
- Zoro # G523559013
product price:Â
$
481.99
/pk of 2000, $0.24/ea
Free Shipping & Returns
Key Features
Socket Head
Maximum Head Height
0.312 in
System of Measurement
Inch
Rockwell Hardness
HRC39
Dimensional Standards
ASME B18.3
Material Grade/Class
1176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA-100200-2000P
- Zoro #
- G523559013
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Maximum Head Height
- 0.312 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-24
- Drive Size
- 5/32 in
- Fastener Length
- 2 in
- Minimum Thread Length
- 3/8 in
- Minimum Head Height
- 0.303 in
- Head Height
- 0.19 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.