Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0-60037-2500P
- Zoro # G423557867
product price:Â
$
107.99
/pk of 2500, $0.04/ea
Free Shipping & Returns
Key Features
Socket Head
Fastener Length
3/8 in
Minimum Thread Length
3/16 in
Head Height
0.138 in
Thread Direction
Right Hand
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0-60037-2500P
- Zoro #
- G423557867
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Fit
- 3A
- Material Grade/Class
- 1176
- Seal Material
- None
- Finish
- Plain
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC39
- Dimensional Standards
- ASME B18.3
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Proof Load
- 145,000 psi
- Drive Type
- Socket
- Material Quality Standards
- ASTM A574
- Color
- Black
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 3/8 in
- Minimum Thread Length
- 3/16 in
- Head Height
- 0.138 in
- Thread Size
- #6-32
- Drive Size
- 7/64 in
- Head Diameter
- 0.226 in
- Maximum Head Height
- 0.226 in
- Minimum Head Height
- 0.218 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/16 in, Fastener Length 3/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.