Shop ZORO SELECT

Aluminum, 45Elbow, 21/2"NPTx21/2"NPT

  • Mfr # ZUSA-PF-9513
  • Zoro # G7689172

product price: 
$
87.59
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9513
Zoro #
G7689172
UPC #
193005063115
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2"-11.5
Fitting Thread Size B
2"-11.5

Details

Item
Metal Pipe Elbow
Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 150
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
8
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Finish/Coating
None
Material Grade
6061-T6
Side B Thread Type
NPT

Description

45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 In.-11.5, 2 1/2 in, Female, Threaded, 8, 2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.