Aluminum Angle
- Mfr # AA6061/12501250188-132
- Zoro # G816312981
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Material Grade
6061
Brinell Hardness
95 BHN
Overall Height
1 1/4 in
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA6061/12501250188-132
- Zoro #
- G816312981
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 1 1/4 in
- Inside Leg Length
- 132 in
- Outside Leg Length
- 1 1/16 in
- Wire Rope Length
- 11 ft
- Leg Thickness
- 3/16 in
- Overall Width
- 1 1/4 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.