Aluminum Angle
- Mfr # AA6061/11250-132
- Zoro # G016312996
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
40,000 psi
Overall Height
1 in
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/11250-132
- Zoro #
- G016312996
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Angle
- 90 Degrees
- Heat Treatable
- Heat Treatable
- Fabrication
- Welded
- Temper
- T6
- Maximum Temperature
- 1,205 Degrees F
- Leg Edge Shape
- Round
- Material Grade
- 6061
- Elongation
- 17 %
- Shape
- Angle
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 1 in
- Wire Rope Length
- 11 ft
- Leg Thickness
- 1/4 in
- Inside Leg Length
- 132 in
- Outside Leg Length
- 3/4 in
- Overall Width
- 1 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.