Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/15001500125-24

  • Zoro # G216313137


product price: $16.89
/ea

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500125-24
Zoro #
G216313137
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 1/2 in
Overall Height
1 1/2 in
Inside Leg Length
24 in
Outside Leg Length
1 3/8 in
Leg Thickness
1/8 in
Overall Length
24 in

Details

Temper
T6
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Shape
Angle
Leg Edge Shape
Round
Mechanical Finish
Mill
Elongation
17 %
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
System of Measurement
Inch
Tensile Strength
45,000 psi
Material Grade
6061

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.