Shop ZORO SELECT

Aluminum Angle

  • Mfr # AA6061/15001500250-132
  • Zoro # G916312997

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Tensile Strength
45,000 psi
Overall Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/15001500250-132
Zoro #
G916312997
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 1/2 in
Leg Thickness
1/4 in
Inside Leg Length
132 in
Overall Length
11 ft
Overall Width
1 1/2 in
Outside Leg Length
1 1/4 in
Wire Rope Length
11 ft
Length
11 ft

Details

Material
Aluminum
Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Elongation
17 %
Fabrication
Welded
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Shape
Angle
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 132 in, Outside Leg Length 1 1/4 in, Leg Thickness 1/4 in, Overall Length 11 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.