Shop ZORO SELECT
See all product information
Create Account
Aluminum Angle
- Mfr # AA6061/22125-120
- Zoro # G316313006
product price:Â
$
86.69
/ea
Key Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
System of Measurement
Inch
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22125-120
- Zoro #
- G316313006
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Temper
- T6
- Item
- Aluminum Angle
- Angle
- 90 Degrees
- System of Measurement
- Inch
- Tensile Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Material Grade
- 6061
- Elongation
- 17 %
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 95 BHN
- Fabrication
- Welded
- Yield Strength
- 40,000 psi
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Shape
- Angle
- Leg Edge Shape
- Round
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 2 in
- Leg Thickness
- 1/8 in
- Overall Length
- 10 ft
- Inside Leg Length
- 120 in
- Outside Leg Length
- 1 7/8 in
- Overall Height
- 2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 120 in, Outside Leg Length 1 7/8 in, Leg Thickness 1/8 in, Overall Length 10 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.