Aluminum Angle
- Mfr # AA6061/22250-120
- Zoro # G416313012
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Leg Edge Shape
Round
Material
Aluminum
Mechanical Finish
Mill
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22250-120
- Zoro #
- G416313012
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Leg Edge Shape
- Round
- Material
- Aluminum
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shape
- Angle
- Includes Material Certificate
- No Certificates Included
- Elongation
- 17 %
- Brinell Hardness
- 95 BHN
- Fabrication
- Welded
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Angle
- 90 Degrees
- System of Measurement
- Inch
- Tensile Strength
- 45,000 psi
- Temper
- T6
- Material Grade
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 2 in
- Wire Rope Length
- 10 ft
- Outside Leg Length
- 1 3/4 in
- Inside Leg Length
- 120 in
- Overall Width
- 2 in
- Leg Thickness
- 1/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.