Aluminum Angle
Mfr # AA6061/22250-72
Zoro # G516312991
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22250-72
Zoro #
G516312991
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
1 3/4 in
Inside Leg Length
72 in
Overall Width
2 in
Overall Height
2 in
Leg Thickness
1/4 in
Overall Length
6 ft
Details
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Angle
90 Degrees
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Shape
Angle
Brinell Hardness
95 BHN
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Material Grade
6061
Tensile Strength
45,000 psi
Elongation
17 %
Mechanical Finish
Mill
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 72 in, Outside Leg Length 1 3/4 in, Leg Thickness 1/4 in, Overall Length 6 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.