Shop ZORO SELECT
See all product information
Create Account
Aluminum Angle
- Mfr # AA6061/25002500188-120
- Zoro # G816313131
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
System of Measurement
Inch
Outside Leg Length
2 5/16 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/25002500188-120
- Zoro #
- G816313131
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Leg Edge Shape
- Round
- Angle
- 90 Degrees
- Fabrication
- Welded
- Brinell Hardness
- 95 BHN
- Shape
- Angle
- Material Grade
- 6061
- Temper
- T6
- Elongation
- 17 %
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Leg Length
- 2 5/16 in
- Wire Rope Length
- 10 ft
- Inside Leg Length
- 120 in
- Leg Thickness
- 3/16 in
- Overall Width
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.