Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/25002500188-60

  • Zoro # G116313152


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Fabrication
Welded
Shape
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/25002500188-60
Zoro #
G116313152
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2 1/2 in
Leg Thickness
3/16 in
Overall Width
2 1/2 in
Inside Leg Length
60 in
Outside Leg Length
2 5/16 in
Overall Length
5 ft

Details

Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Fabrication
Welded
Shape
Angle
Elongation
17 %
Tensile Strength
45,000 psi
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 60 in, Outside Leg Length 2 5/16 in, Leg Thickness 3/16 in, Overall Length 5 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.