Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/25002500188-84

  • Zoro # G016313122


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Leg Edge Shape
Round
Leg Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/25002500188-84
Zoro #
G016313122
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/16 in
Overall Width
2 1/2 in
Inside Leg Length
84 in
Overall Length
7 ft
Outside Leg Length
2 5/16 in
Overall Height
2 1/2 in

Details

Temper
T6
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Fabrication
Welded
Elongation
17 %
Yield Strength
40,000 psi
Material Grade
6061
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.