Aluminum Angle
Mfr # AA6061/25002500250-24
Zoro # G616313065
product price: $41.59
/eaKey Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Fabrication
Welded
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/25002500250-24
Zoro #
G616313065
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
2 1/4 in
Overall Width
2 1/2 in
Leg Thickness
1/4 in
Overall Length
24 in
Inside Leg Length
24 in
Overall Height
2 1/2 in
Details
Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Fabrication
Welded
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
6061
Elongation
17 %
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.