Aluminum Angle
Mfr # AA6061/25002500250-72
Zoro # G916313055
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Elongation
17 %
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/25002500250-72
Zoro #
G916313055
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
2 1/4 in
Overall Width
2 1/2 in
Overall Length
6 ft
Overall Height
2 1/2 in
Inside Leg Length
72 in
Leg Thickness
1/4 in
Details
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Elongation
17 %
Shape
Angle
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Tensile Strength
45,000 psi
Material Grade
6061
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 72 in, Outside Leg Length 2 1/4 in, Leg Thickness 1/4 in, Overall Length 6 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.