Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/35003500250-48

  • Zoro # G516313059


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Mechanical Finish
Mill
Outside Leg Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/35003500250-48
Zoro #
G516313059
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 1/4 in
Overall Height
3 1/2 in
Inside Leg Length
48 in
Overall Length
4 ft
Overall Width
3 1/2 in
Leg Thickness
1/4 in

Details

Temper
T6
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Mechanical Finish
Mill
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Material Grade
6061
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Shape
Angle
Elongation
17 %
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.