Aluminum Angle
Mfr # AA6061/44500-132
Zoro # G616313195
product price: $517.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Elongation
17 %
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/44500-132
Zoro #
G616313195
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
4 in
Inside Leg Length
132 in
Overall Length
11 ft
Outside Leg Length
3 1/2 in
Overall Width
4 in
Leg Thickness
1/2 in
Details
Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Elongation
17 %
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
System of Measurement
Inch
Material Grade
6061
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Shape
Angle
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.