Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/44500-72

  • Zoro # G716313170


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
System of Measurement
Inch
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44500-72
Zoro #
G716313170
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
72 in
Leg Thickness
1/2 in
Overall Width
4 in
Outside Leg Length
3 1/2 in
Overall Height
4 in
Overall Length
6 ft

Details

Material
Aluminum
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
System of Measurement
Inch
Yield Strength
40,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Fabrication
Welded
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Elongation
17 %

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 72 in, Outside Leg Length 3 1/2 in, Leg Thickness 1/2 in, Overall Length 6 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.