Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/44500-84

  • Zoro # G416313227


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
System of Measurement
Inch
Inside Leg Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44500-84
Zoro #
G416313227
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
84 in
Overall Length
7 ft
Overall Height
4 in
Leg Thickness
1/2 in
Overall Width
4 in
Outside Leg Length
3 1/2 in

Details

Temper
T6
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
System of Measurement
Inch
Fabrication
Welded
Elongation
17 %
Mechanical Finish
Mill
Shape
Angle
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.