Aluminum Angle
Mfr # AA6061/750750125-24
Zoro # G416313203
product price: $11.89
/eaKey Features
Angle
90 Degrees
Temper
T6
Material
Aluminum
System of Measurement
Inch
Leg Edge Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/750750125-24
Zoro #
G416313203
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
24 in
Leg Thickness
1/8 in
Overall Length
24 in
Overall Height
3/4 in
Outside Leg Length
5/8 in
Overall Width
3/4 in
Details
Angle
90 Degrees
Temper
T6
Item
Aluminum Angle
Material
Aluminum
System of Measurement
Inch
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Elongation
17 %
Material Grade
6061
Heat Treatable
Heat Treatable
Shape
Angle
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.