Aluminum Angle
Mfr # AA6063/11065-12
Zoro # G816313162
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Temper
T52
Angle
90 Degrees
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6063/11065-12
Zoro #
G816313162
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
12 in
Overall Length
12 in
Leg Thickness
1/16 in
Outside Leg Length
15/16 in
Overall Height
1 in
Overall Width
1 in
Details
Temper
T52
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Square
Heat Treatable
Heat Treatable
Elongation
12 %
Material Grade
6063
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Tensile Strength
27,000 psi
Shape
Angle
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.