Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/11065-60

  • Zoro # G516313080


product price: $15.69
/ea

Key Features

Temper
T52
Angle
90 Degrees
Material
Aluminum
Overall Length
5 ft
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/11065-60
Zoro #
G516313080
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Width
1 in
Overall Height
1 in
Inside Leg Length
60 in
Leg Thickness
1/16 in
Outside Leg Length
15/16 in

Details

Item
Aluminum Angle
Temper
T52
Angle
90 Degrees
Material
Aluminum
Tensile Strength
27,000 psi
System of Measurement
Inch
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable
Material Grade
6063
Mechanical Finish
Mill
Leg Edge Shape
Square
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Brinell Hardness
60 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Elongation
12 %
Shape
Angle

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.