Aluminum Angle
Mfr # AA6063/11125-72
Zoro # G516313172
product price: $33.39
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T52
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/11125-72
Zoro #
G516313172
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
1/8 in
Overall Height
1 in
Overall Length
6 ft
Inside Leg Length
84 in
Outside Leg Length
7/8 in
Overall Width
1 in
Details
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T52
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
60 BHN
System of Measurement
Inch
Shape
Angle
Leg Edge Shape
Square
Material Grade
6063
Includes Material Certificate
No Certificates Included
Elongation
12 %
Fabrication
Welded
Yield Strength
21,000 psi
Maximum Temperature
1,210 Degrees F
Tensile Strength
27,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.