Aluminum Angle
Mfr # AA6063/12501250125-84
Zoro # G916313192
product price: $40.29
/eaKey Features
Angle
90 Degrees
Temper
T52
Material
Aluminum
Yield Strength
21,000 psi
Leg Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6063/12501250125-84
Zoro #
G916313192
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Overall Length
7 ft
Outside Leg Length
1 1/8 in
Inside Leg Length
84 in
Leg Thickness
1/8 in
Details
Angle
90 Degrees
Temper
T52
Material
Aluminum
Item
Aluminum Angle
Yield Strength
21,000 psi
Leg Edge Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
60 BHN
Shape
Angle
Fabrication
Welded
Tensile Strength
27,000 psi
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Material Grade
6063
Elongation
12 %
Mechanical Finish
Mill
Maximum Temperature
1,210 Degrees F
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.