Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/15001500125-36

  • Zoro # G616313218


product price: $22.79
/ea

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Leg Thickness
1/8 in
Material Grade
6063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/15001500125-36
Zoro #
G616313218
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Overall Height
1 1/2 in
Overall Length
36 in
Inside Leg Length
36 in
Outside Leg Length
1 3/8 in
Overall Width
1 1/2 in

Details

Temper
T52
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Material Grade
6063
Shape
Angle
Fabrication
Welded
Brinell Hardness
60 BHN
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Elongation
12 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Square
Includes Material Certificate
No Certificates Included
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Yield Strength
21,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.